Beli welding rod welding electrode di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LINCOLN ELECTRIC Shield-Arc HYP+ Welding Electrode SMAW (Kawat Las Elektroda)
    Mulai

    Rp6.999.900

    LINCOLN ELECTRIC Shield-Arc HYP+ Welding Electrode SMAW (Kawat Las Elektroda)
    atribut:
    • Length (mm): 350
    • Compatible for: AWS: E7010-G, E7010-P1
  2. SAFETUBE Stick Welding Electrode Container
    Mulai

    Rp5.099.900

    SAFETUBE Stick Welding Electrode Container
    Deskripsi:
    These containers hold stick welding electrodes when not in use. Also called rod guards, they protect the electrodes from moisture and other contaminants that can lead to cracks, pores, and other weld defects when the electrodes are used in stick welding tasks.
    atribut:
    • UNSPSC: 24112401
    • Process: Stick Welding (SMAW)
  3. Yamawa Carbide Hand Tap for Cast Iron N-CT FC (Mata Tap)
    Mulai

    Rp8.499.900

    Yamawa Carbide Hand Tap for Cast Iron N-CT FC (Mata Tap)
    atribut:
    • Size (mm): M20x2.5
    • Class: P4
    • Overall Length (mm): 105
    • Thread Length (mm): 35
    • Shank Length (mm): 41
    • Length of Square (mm): 15
    • No. of Flutes: 4
    • Shank Diameter (mm): 15
    • Size of Square (mm): 12
    • Type: 5
  4. TRUSCO Solid Carbide Reamer (Reamer Karbida)
    45%
    Mulai

    Rp549.900

    TRUSCO Solid Carbide Reamer (Reamer Karbida)
    Deskripsi:
    -Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
    atribut:
    • Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
  5. KOBELCO Welding Rod TG Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  6. KOBELCO Welding Electrode RB-26 Series
    BARU
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  7. Nichia Welding Electrode Welding Electrode for Mild Steel (Kawat Las Elektrode)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

  8. monotaro Hand Tap (Top #3) (Mata Tap)
    Mulai

    Rp44.900

    monotaro Hand Tap (Top #3) (Mata Tap)
    Deskripsi:
    It is a general hand tap that cuts the threads of female threads. The biting part is a 1.5-mountain top tap (3rd tap). It is mainly used at the beginning of manual thread cutting.
    atribut:
    • Material: High speed tool steel Steel (High speed steel/SKH)
    • Type of screw: M
    • Use: For the final finishing of general female thread cutting.
    • Type: Top #3
    • Shape: Center protruding from M6, flat center from M8
    • Work Material: Iron, light metal, low/medium coal layer steel, alloy steel
    • Accuracy: JIS class 2 equivalent
    • Lcf with Meal: 1.5
  9. TRUSCO Solid Carbide Reamer (Reamer Karbida)
    Mulai

    Rp1.599.900

    TRUSCO Solid Carbide Reamer (Reamer Karbida)
    Deskripsi:
    -Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
    atribut:
    • Cutting Diameter: 5
    • Total Length: 80mm
    • Blade length: 40mm
    • Number of Blades: 6
    • Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
  10. LINCOLN ELECTRIC Fleetweld 5P Welding Electrode SMAW (Kawat Las Elektroda)
    Mulai

    Rp7.399.900

    LINCOLN ELECTRIC Fleetweld 5P Welding Electrode SMAW (Kawat Las Elektroda)
    atribut:
    • Diameter (mm): 3.2
    • Length (mm): 350
    • Compatible for: AWS: E6010
  11. ESAB Mild Steel Electrodes (Kawat Las Elektrode)
    Mulai

    Rp429.900

    ESAB Mild Steel Electrodes (Kawat Las Elektrode)
    Deskripsi:
    OK 48.04 is an AC/DC, general purpose, LMA electrode for welding mild and low-alloy steels. It has very good welding properties and deposits a high quality weld metal with very good mechanical properties. The electrode can be used for welding restrained structures where high welding stresses cannot be avoided.
    atribut:
    • Welding Current: AC, DC+(-)
  12. LINCOLN ELECTRIC Primalloy Welding Electrode SMAW (Kawat Las Elektroda)
    Mulai

    Rp1.699.900

    LINCOLN ELECTRIC Primalloy Welding Electrode SMAW (Kawat Las Elektroda)
    Deskripsi:
    Applications:- Designed for the welding of common 18-8 austenitic stainless steels such as type 302, 304, 304L & CF-8- Petrol Chemical Equipment Manufacturing - Power Generation Construction - Food & Beverage Equipment- Shipbuilding & Offshore - Transportation Equipment Manufacturing
  13. KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Mulai

    Rp549.900

    KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  14. Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda)
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp4.399.900

    Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda)
    Deskripsi:
    Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
  15. LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC55
  16. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  17. monotaro Hook Type Toggle Clamp
    Mulai

    Rp149.900

    monotaro Hook Type Toggle Clamp
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Nut M5 P = 0.8
    • Base: Flange
    • Type: Hook type
    • Stroke (mm): 45
    • Maximum Height (mm): 42.3
    • Material (Handle): PVC
    • Tightening Pressure (kN [kgf]): 3.18[318]
    • Maximum Length (mm): 220.2
    • Body Material: SS 400 (Unichrome)
Daftar Harga welding rod welding electrode Terbaru October 2026
LINCOLN ELECTRIC Shield-Arc HYP+ Welding Electrode SMAW (Kawat Las Elektroda)Rp6.999.900
SAFETUBE Stick Welding Electrode ContainerRp5.099.900
Yamawa Carbide Hand Tap for Cast Iron N-CT FC (Mata Tap)Rp8.499.900
TRUSCO Solid Carbide Reamer (Reamer Karbida)Rp549.900
LINCOLN ELECTRIC Merit Welding Rod TIG/GTAW (Kawat Las Argon)Rp879.900
LINCOLN ELECTRIC Welding Electrode (Kawat Las Elektroda)Rp379.900
KOBELCO Welding Rod TG SeriesRp1.199.900
KOBELCO Welding Electrode RB-26 SeriesRp209.900
Nichia Welding Electrode Welding Electrode for Mild Steel (Kawat Las Elektrode)Rp279.900
monotaro Hand Tap (Top #3) (Mata Tap)Rp44.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)